6" LED Downlight, 2100 Lumen, Selectable CCT, 120-277V

Item #: 1992555

Cat #: LCR6219FSE010MW

UPC: 080083890040

to view pricing and more.
Documents & Guides
6 Inch LED Downlight, 25 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish

Overview

6 Inch LED Downlight, 25 Watt, 2100 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish

Direct mount - does not require recessed housing or junction box

Also known as: 080083890040, LCR6219FSE010MW

Specifications

Mounting: Recessed
Size: 6 in
Color: Matte White
Wattage: 25
Lumens: 2100
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Color: Matte White
Lumens: 2100
Light Technology: LED
Color Temperature: Selectable
Size: 6 in
Wattage: 25
Diameter: 6 in
Dimmable: Yes
Volts AC Range: 120 - 277