LED Downlight, 6", 16 Watt, 1500 Lumen, Selectable CCT, 120-277V

Item #: 1992599

Cat #: LCR6159FSE010MW

UPC: 080083890026

to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch Diameter, 16 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish

Overview

LED Downlight, 6 Inch Diameter, 16 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Finish

Direct mount - does not require recessed housing or junction box

Also known as: 080083890026, LCR6159FSE010MW

Specifications

Mounting: Recessed
Lumens: 1500
Color: Matte White
Diameter: 6 in
Wattage: 16
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Color: Matte White
Wattage: 16
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1500
Diameter: 6 in
Light Technology: LED
Color Temperature: Selectable