3600 STRAIGHT SECTION W/ KO

Item #: 199336

Cat #: 2236-G

UPC: 782051015676

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 2.5" height, 36" length, 2.5" width, G wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge

Overview

Eaton B-Line series wireway, 2.5" height, 36" length, 2.5" width, G wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051015676, 2236-G

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 26 in
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 26 in