3/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 1000' Reel
Item #:
199342
Cat #:
UA075GRY1000RL
UPC:
077680120090
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip
Overview
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 077680120090, UA075GRY1000RL
Specifications
Diameter: | 3/4 in |
Length: | 1000 ft |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Reel |
Type: | Type UA |
Diameter: | 3/4 in |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Length: | 1000 ft |
Color: | Gray |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)