Explosive Gas Detector, 24VDC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm
Item #: 1993527
Cat #: SPXCDULNFX
UPC:
to view pricing and more.
Explosive Gas Detector, 24 Volt DC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm, Transmitter with Local Display and Fully Configurable Via Non-Intrusive Magnetic Switch Interface.
Overview
Explosive Gas Detector, 24 Volt DC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm, Transmitter with Local Display and Fully Configurable Via Non-Intrusive Magnetic Switch Interface.
The Sensepoint XCD range provides comprehensive monitoring of flammable, toxic and Oxygen gas hazards in potentially explosive atmospheres, both indoors and outdoors. Users can modify detector operation using the LCD and magnet switches without ever needing to open the unit. This enables one-man, non-intrusive operation and reduces routine maintenance time and costs.
Also known as: SPXCDULNFX
Specifications
| Type: | Explosive Gas Detector |
| Volts DC: | 24 |
| Volts DC Range: | 12 - 32 |
| Type: | Explosive Gas Detector |
| Volts DC Range: | 12 - 32 |
| Volts DC: | 24 |