10/4 SEOOW Cord, Black, 1000'

Item #: 199377

Cat #: 224290608

UPC: 029892242961

to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene 10/4 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene 10/4 AWG, Plastic Cord, Black, 1000 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892242961, 224290608

Specifications

Gauge: 10 AWG
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Length: 1000 ft
Color: Black
Conductors: 4
Jacket: TPE
Material: Copper
Volts AC: 600