SJEOOW Portable Cord, 14/3, Black, 1000', 105°C Rated, 300V

Item #: 199381

Cat #: 233270608

UPC: 029892332761

Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 14/3, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

SJEOOW Portable Cord, 14/3, Black, 1000 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892332761, 233270608

Specifications

Volts AC: 300
Conductors: 3
Jacket: TPE
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 14 AWG
Volts AC: 300
Jacket: TPE
Material: Copper
Gauge: 14 AWG
Conductors: 3
Length: 1000 ft
Color: Black