MINIATURE CIRCUIT

Item #: 199385

Cat #: QO290VH

UPC: 785901060185

to view pricing and more.

Overview

SQD QO290VH MINIATURE CIRCUIT
Also known as: 785901060185, QO290VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Interrupt Rating AC: 22 kA