9 Watt PL-S 2700K CFL

Item #: 199388

Cat #: PL-S-9W/827/2P/ALTO

UPC: 046677148676

to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 14867-6* 40W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 9W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 14867-6* 40W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.

Also known as: 046677148676, PL-S-9W/827/2P/ALTO

Specifications

Lumens: 600
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Lumens: 600
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: Fluorescent
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G23)