13W U-Bent LED Lamp, 40K

Item #: 1993975

Cat #: S11972

UPC: 045923119729

to view pricing and more.
13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 4000K; Type A/B; Ballast Dependent or Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T8 U-Bend LED; 50000 Hours; Medium bi-pin Base; 2000 Lumens; 4000K; Type A/B; Ballast Dependent or Ballast Bypass; Single or Double Ended Wiring

Satco's S11972 13-watt, T8 U-bend LED Lamp is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and high lumens count for superior illumination. Dimmable, with a medium bi pin base, this a direct replacement for fluorescent U-bend lamps in existing fixtures with or without ballasts. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119729, S11972

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Lumens: 2000
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 13
Lumens: 2000
Color Rendering Index (CRI): 83
Dimmable: Yes
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277