
High Pressure Sodium Lamp, 150W *** See Item SON150WE26BD54CL ***
Item #: 199408
Cat #: C150S55/M-PH-12PK
UPC: 046677303471
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 16,000, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *** See Item SON150WE26BD54CL ***
Overview
High Pressure Sodium, Ceramalux Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 16,000, CRI: 21, Color Temp: 2100K, ANSI Code: S55. *** See Item SON150WE26BD54CL ***
Philips MasterColor CDM Elite MW Lamps combine high efficacy with excellent quality white light and long, stable lifetime performance. This lamp is designed with a new socket allowing for more flexible use and enhanced optical efficiency.
Also known as: 046677303471, C150S55/M-PH-12PK, lu150
Specifications
| Color Temperature: | 2100 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 16000 |
| ANSI Code: | S55 |
| Volts AC: | 120, 277 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 16000 |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Light Technology: | HID |
| Base: | Medium Screw (E26) |
| ANSI Code: | S55 |
| Shape: | BD17 (Elliptical Dimple Enclosed) |
| Color Rendering Index (CRI): | 21 |