This product has been discontinued.
This product may not be available in all locations.
4
more

Meter Stack Module, 800A, 3 x 200A Socket, 1PH, Ringless, NEMA 3R
Item #: 199432
Cat #: TMPR8312R
UPC: 783164195163
Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, 800 Amp Total, 3 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Overview
Meter Stack Module, 800 Amp Total, 3 x 125 Amp Sockets, 4-Wire, 1-Phase, Ringless Type, NEMA 3R
Also known as: 783164195163, TMPR8312R
Specifications
| Amps: | 125, 800 |
| Sockets: | 3 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125, 800 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Sockets: | 3 |
| Phase: | 1 |
| Jaws: | 4 |