Utility Bit, 1"

Item #: 199435

Cat #: 1095006A1616

UPC: 082472109504

to view pricing and more.
Documents & Guides
Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 1", Length: 6", Cutting Edges: 3.

Overview

Utility Bit, Bi-Metal, Hex Shank Size: 3/8", Bit Size: 1", Length: 6", Cutting Edges: 3.

EXTREME DURABILITY

High speed steel cutting edges provide long life in tough applications, including

nail-embedded wood


OPTIMIZED FOR CORDLESS DRILLING

Smooth, effortless drilling extends battery life


FAST CLEAN CUTTING

Three cutting edges enhance chip removal for a fast, clean hole


FAST, EASY DRILLING

Agressive lead screw tip pulls the bit through material quickly and effortlessly

Also known as: 082472109504, 1095006A1616

Specifications

Diameter: 1 in, 3/8 in
Material: Steel
Diameter: 1 in, 3/8 in
Material: Steel