Slide Dimmer, 1000W, 3-Way, Skylark, Ivory

Item #: 199444

Cat #: S-103P-IV

UPC: 027557332859

to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Ivory

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W in ivory

Also known as: 027557332859, S-103P-IV

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Ivory
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Color: Ivory
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Dimmable: Yes