This product has been discontinued.

Slide Dimmer, 600W, 3-Way, Skylark, Light Almond
Item #: 199469
Cat #: S-603P-LA
UPC: 027557520898
to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.
Overview
Skylark Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in light almond
Also known as: 027557520898, S-603P-LA
Specifications
| Type: | 3-Way, Slide, Preset |
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Slide, Preset |
| Wattage: | 600 |
| Mounting: | Knuckle |
| Light Technology: | Halogen |
| Color: | Light Almond |
| Volts AC: | 120 |
| Dimmable: | Yes |