Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Philips/Signify #550250

Item #: 199472
Cat #: BC60BA9C/LL-120V-6/2
UPC: 046677168087
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16808-8* 2 Pack

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 550, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16808-8* 2 Pack
Philips DuraMax® Long Life Decorative bent tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative bent tip bulbs are available in a variety of wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Also known as: 046677168087, BC60BA9C/LL-120V-6/2

Specifications

Color: Clear
Lumens: 550
Shape: BA9 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Shape: BA9 (Bent Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Lumens: 550
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)