Reciprocating Saw Blade, 4"

Item #: 199481

Cat #: 20554424R

UPC: 082472205541

to view pricing and more.
Documents & Guides
Blade; Tuff Tooth; Reciprocating; Width: 3/4 In; Thickness: 035 In; Length: 4 In; Teeth Per Inch: 24 Tpi; Material: Bi-metal, Pack of 5.

Overview

Blade; Tuff Tooth; Reciprocating; Width: 3/4 In; Thickness: 035 In; Length: 4 In; Teeth Per Inch: 24 Tpi; Material: Bi-metal, Pack of 5.

POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE

High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability


LONG BLADE LIFE & INCREASED VERSATILITY

Patented T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials


ADVANCED METAL CUTTING TOOTHFORMS

Patented metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more

Also known as: 082472205541, 20554424R

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 4 in
Material: Steel
Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 4 in