REXEL logo

200T3QCL 120V 20/CS 1/SKU

Item #: 1995
Cat #: 200T3Q/CL-120V
UPC: 046135590030
Sign In or Register to view pricing and more.
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 200Watt 120Volt

Product Overview

Tungsten Halogen Double End T3 Quartz Clear Finish RSC 200Watt 120Volt
Also known as: 046135590030, 200T3Q/CL-120V

Documents

Specifications

Color Temperature: 2950 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 200
Lumens: 3350
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Volts AC: 120
Base: Recessed Single Contact (R7s)
Lumens: 3350
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 200
Light Technology: Halogen

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)