Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi

Item #: 199516

Cat #: 20982HSB12

UPC: 082472209822

to view pricing and more.
Documents & Guides
Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi

Overview

Lenox; Saw Blade; Length: 12 In; Teeth Per Inch: 10 Tpi

CUTS PLASTIC PIPE EASILY

Teeth cut on the pull stroke and not on the push stroke for safety


COMFORTABLE GRIP

Rubberized handles allow for confident handling even in cold, hot, wet or dirty environments


FLUSH CUTTING OPTION

Easily mount the blade on the bottom of handle for flush cutting applications

Also known as: 082472209822, 20982HSB12

Specifications

Length: 12 in
Type: PVC Saw, Saw
Length: 12 in
Type: PVC Saw, Saw