Kinetix VP Hygienic VPH Servo Motor

Item #: 1995460

Cat #: VPH-B1304E-QJ12D01

UPC: 194033657765

to view pricing and more.
Documents & Guides
VPH Hygienic Servo Motor, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 23 bit Single-turn, 12 bit Multi-turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake,

Overview

VPH Hygienic Servo Motor, 480 Volt AC, 130 mm Bolt Circle Frame Size, 4 (Four) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 23 bit Single-turn, 12 bit Multi-turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake,

Kinetix VPH servo motors are specifically designed to meet the unique needs of washdown environments such as those found in food and beverage, dairy, meat processing, and pharmaceutical manufacturing equipment. The enhanced hygienic design includes a 316-grade stainless-steel housing that provides a reliable and convenient solution to the requirements of machine cleaning and hygienic operations.

Also known as: 194033657765, VPH-B1304E-QJ12D01

Specifications

Volts AC: 480
Type: Servo Motor, Hygienic
Material: Stainless Steel
RPM: 3300 - 3900
Volts AC: 480
Material: Stainless Steel
Type: Servo Motor, Hygienic
RPM: 3300 - 3900