VPH Hygienic Servo Motor, 480VAC, 100mm Frame Size, 3 Stacks, 4500-6600 RPM

Item #: 1995461

Cat #: VPH-B1003F-QJ14D01

UPC: 194033068516

to view pricing and more.
Documents & Guides
VPH Servo Motor, Hygienic, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 4500-6600 RPM Rated Speed, Multi-turn 23 bit Sa fety Rated, Keyed Shaft, Single SpeedTec DIN connector, 24V DC Holding Brake, Standard Single Cable, 1 Meter On Motor Cable

Overview

VPH Servo Motor, Hygienic, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, 4500-6600 RPM Rated Speed, Multi-turn 23 bit Sa fety Rated, Keyed Shaft, Single SpeedTec DIN connector, 24V DC Holding Brake, Standard Single Cable, 1 Meter On Motor Cable

Kinetix VPH servo motors are specifically designed to meet the unique needs of washdown environments such as those found in food and beverage, dairy, meat processing, and pharmaceutical manufacturing equipment. The enhanced hygienic design includes a 316-grade stainless-steel housing that provides a reliable and convenient solution to the requirements of machine cleaning and hygienic operations

Also known as: 194033068516, VPH-B1003F-QJ14D01

Specifications

Volts AC: 480
Type: Servo Motor
Material: Stainless Steel
RPM: 4500 - 6600
Volts AC: 480
Material: Stainless Steel
Type: Servo Motor
RPM: 4500 - 6600