Wallplate, 1-Gang, Decorator, Polycarbonate, Lt. Almond

Item #: 199548

Cat #: SW26-LA

UPC: 785007037524

to view pricing and more.
Documents & Guides
Wall Plate, 1-Gang, Decorator, Polycarbonate, Screwless, Sub-Plate Included, Light Almond

Overview

Wall Plate, 1-Gang, Decorator, Polycarbonate, Screwless, Sub-Plate Included, Light Almond
Also known as: 785007037524, SW26-LA

Specifications

Color: Light Almond
Material: Polycarbonate
Size: Standard
Type: GFCI, Decorator
Gangs: 1
Mounting: Screwless
Color: Light Almond
Size: Standard
Gangs: 1
Material: Polycarbonate
Type: GFCI, Decorator
Mounting: Screwless