Decorator Wallplate, 2-Gang, Polycarbonate, White

Item #: 199569

Cat #: SW262-W

UPC: 785007037548

to view pricing and more.
Documents & Guides
Decorator Wallplate, 2-Gang, Screwless, Polycarbonate, White, Standard Size

Overview

Decorator Wallplate, 2-Gang, Screwless, Polycarbonate, White, Standard Size
Also known as: 785007037548, SW262-W

Specifications

Material: Polycarbonate
Gangs: 2
Size: Standard
Type: GFCI, Decorator
Color: White
Mounting: Screwless
Material: Polycarbonate
Size: Standard
Color: White
Gangs: 2
Type: GFCI, Decorator
Mounting: Screwless