25 Watt T8 Fluorescent Bulb

Item #: 199571
Cat #: F25T8/TL735/ALTO-25PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt T8 Fluorescent BulbFluorescent Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 78, Color Temp: 3500K. Length: 36 in.

Overview

25 Watt T8 Fluorescent BulbFluorescent Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 78, Color Temp: 3500K. Length: 36 in.
Also known as: F25T8/TL735/ALTO-25PK

Specifications

Color Rendering Index (CRI): 78
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 3 ft, 36 in
Lumens: 2100
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)