90 Watt Bulb A19 Frost Incandescent

Item #: 199610
Cat #: 100A-90A/EW-120V-48PK-PLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
90 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 90W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1445, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost.

Overview

90 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 90W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1445, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost.
Also known as: 100A-90A/EW-120V-48PK-PLC

Specifications

Lumens: 1445
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 1445
Volts AC: 120
Wattage: 90
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)