4IN LV TRIM VALUE BAFFLE MR16

Item #: 199611

Cat #: V4044-BWH

UPC: 661209107459

to view pricing and more.
Documents & Guides
4" Low Voltage Black Baffle with Regressed Gimbal Ring

Overview

4" Low Voltage Black Baffle with Regressed Gimbal Ring
Also known as: 661209107459, V4044-BWH

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 4 in
Light Technology: LED
Color: Black, White
Diameter: 4 in
Type: Baffle, Trim
Light Technology: LED