FASP400PG - FAS PROFILE

Item #: 199613
Cat #: FASP400PG
UPC: 800388001930
Sign In or Register to view pricing and more.
Documents & Guides
16 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 12 inches or wall or under floor applications Pre-Galvanized finish is for indoor use

Overview

16 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 12 inches or wall or under floor applications Pre-Galvanized finish is for indoor use
Cable Tray Hanger, Trapeze Hanger Type, Length: 16", Material: Carbon Steel. Finish: Pre-Galvanized.
Also known as: 800388001930, FASP400PG

Specifications

Material: Steel
Length: 16 in
Material: Steel
Length: 16 in

Customer Reviews

No reviews for this product
(0)