13W PAR38 LED Lamp, 35K

Item #: 1996674

Cat #: LED11.5PAR38DIM935TLFL40GLRP

UPC: 046135411571

to view pricing and more.
Documents & Guides
LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41157* *Sylvania Part # 41157*

Overview

LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41157* *Sylvania Part # 41157*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411571, LED11.5PAR38DIM935TLFL40GLRP

Features & Benefits

  • Controls blue wavelengths for lower glare and reduced eye strain to improve readability and supports an improved sleep-wake cycle
  • Perfect fit where clean light color rendering is needed for seeing realistic, vivid colors without sacrificing light output
  • Properly saturates red to make building spaces and flesh tones accurate and vibrant, without oversaturating (which compromises energy efficiency
  • Exceptional color quality without the loss of efficacy typical of most 90+ CRI solutions
  • Up to 85 LPW

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 13
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°