LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3500K, 120V

Item #: 1996674
Cat #: LED13PAR38DIM935TLFL40GLRP
UPC: 046135411571
Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41157* *Sylvania Part # 41157*

Overview

LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 41157* *Sylvania Part # 41157*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135411571, LED13PAR38DIM935TLFL40GLRP

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 13
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)