O-Z/Gedney G-500G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8

Item #: 199669

Cat #: G-500G

UPC: 783126238150

to view pricing and more.
Documents & Guides
O-Z/Gedney G-500G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8 in THK Bar, Malleable Iron

Overview

O-Z/Gedney G-500G Universal Ground Clamp, 8 to 2 AWG Conductor, 7/8 in THK Bar, Malleable Iron

O-Z/Gedney solderless connectors include high conductivity copper alloy lugs, one piece combination taps that can be used in either a parallel or tee configuration, combination parallel gutter taps, combination two way connectors and insulating covers for all types of taps and connectors. We also offer flexible braid connectors in standard 12" lengths or in any custom length required. With models to handle wire sizes up to 1000 Kcmil, we have all your grounding needs covered.

Also known as: 783126238150, G-500G

Specifications

Material: Iron
Diameter: 5 in, 4 in, 4 1/2 in
Allowable Gauge Range: 8 - 4
Material: Iron
Allowable Gauge Range: 8 - 4
Diameter: 5 in, 4 in, 4 1/2 in