15 Watt Bulb A15 Clear Incandescent

Item #: 199695

Cat #: 15A15/CL-120-130V-CDA-60/1

UPC: 046677145873

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 15W, 120-130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 110, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 14587-0*

Overview

Incandescent Lamp, 15W, 120-130V, Bulb: A15, Base: Medium Screw (E26), Lumens: 110, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 14587-0*
Also known as: 046677145873, 15A15/CL-120-130V-CDA-60/1

Specifications

Color: Clear
Lumens: 110
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Lumens: 110
Wattage: 15
Shape: A15 (Arbitrary)
Light Technology: Incandescent