Halogen Capsule Lamp, T4, 50W, 12V

Item #: 199724
Cat #: 13079-12V-50W-100-PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 800, Color Temperature: 2800K. *Philips Part # 23265-2*

Overview

Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 800, Color Temperature: 2800K. *Philips Part # 23265-2*
Also known as: 13079-12V-50W-100-PK

Specifications

Volts AC: 12
Shape: T4 (Tubular)
Lumens: 800
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Volts AC: 12
Lumens: 800
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 50
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)