RVJ Raised Opaque Cover Type 4X, 11.32x9.32x5.43, Lt Gray, FRP, W

Item #: 1997790

Cat #: RVJ1008W

UPC: 635394008075

to view pricing and more.
VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1008W item measures 11.32x9.32x5.43 with a material Fiberglass color Lt Gray.

Overview

VJ enclosures feature raised overlapping cover that offers increased internal space for components. This RVJ Raised Opaque Cover Type 4X, RVJ1008W item measures 11.32x9.32x5.43 with a material Fiberglass color Lt Gray.

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394008075, RVJ1008W

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.430 in
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte
Width: 9.320 in
Height: 11.320 in
Color: Light Gray
Depth: 5.430 in
Finish: Smooth Matte
Height: 11.320 in
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
Width: 9.320 in