Len 33100ll100 Leader Bits-ll100 Le

Item #: 199786

Cat #: 33100LL100

UPC: 082472331004

to view pricing and more.
Documents & Guides
Lenox 33100ll100 Self-feed Leader Wood Bit, Bit Diameter: 1 In, Overall Length:5-1/2 In, Shank Size: 1/2 In, Shank Type: Hexagonal, Entrance For Tubing: 7/8 In, Entrance For Pipe And Rigid Conduit: 1/2 In

Overview

Lenox 33100ll100 Self-feed Leader Wood Bit, Bit Diameter: 1 In, Overall Length:5-1/2 In, Shank Size: 1/2 In, Shank Type: Hexagonal, Entrance For Tubing: 7/8 In, Entrance For Pipe And Rigid Conduit: 1/2 In
Also known as: 082472331004, 33100LL100

Specifications

Diameter: 1 in
Type: Drill Bit
Length: 5 1/2 in
Diameter: 1 in
Length: 5 1/2 in
Type: Drill Bit