Round LED Module, 2", Selectable, White

Item #: 1998083

Cat #: LCR2089FSE010MW

UPC: 080083889969

Sign In or Register to view pricing and more.
Documents & Guides
Round LED Module, 2 Inch, 120-277V, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White

Overview

Round LED Module, 2 Inch, 120-277V, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083889969, LCR2089FSE010MW

Specifications

Lumens: 800
Color: Matte White
Size: 2 in
Diameter: 2 in
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Lumens: 800
Size: 2 in
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Matte White
Diameter: 2 in
Color Temperature: Selectable