Threaded Conduit Nipple, 1" x 6", Stainless Steel

Item #: 1998250
Cat #: S41060CN00
UPC: 847656004309
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 1 Inch x 6 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1 Inch x 6 Inch, Stainless Steel
Also known as: 847656004309, S41060CN00

Specifications

Diameter: 1 in
Length: 6 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)