This product has been discontinued.

Switch/Outlet Box, 2-Gang, Depth: 3-7/16", Nail-On, Non-Metallic
Item #: 199856
Cat #: SN-21-DV
UPC: 786358003329
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Dual Voltage Box, Non-Metallic. Depth: 3-7/16". Cubic Inches: 20.5".
Overview
2-Gang, Nail-On, Dual Voltage Box, Non-Metallic. Depth: 3-7/16". Cubic Inches: 20.5".
Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3-5/8 Inches, Width 4 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails
Also known as: 786358003329, SN-21-DV, dual voltage, HIGH LOW BOX, fireplace box, fireplace
Specifications
| Color: | Blue |
| Mounting: | Nail On |
| Depth: | 3 7/16 in |
| Cubic Inches: | 20.500 in³ |
| Color: | Blue |
| Depth: | 3 7/16 in |
| Mounting: | Nail On |
| Cubic Inches: | 20.500 in³ |