12X12 X 6 JUNCTION BOX

Item #: 199868
Cat #: 5133713
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12 in. x 12 in. x 6 in. Junction Box

Overview

12 in. x 12 in. x 6 in. Junction Box
Also known as: 5133713

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: PVC
Height: 12 in
Depth: 6 in
Width: 12 in
Material: PVC

Customer Reviews

No reviews for this product
(0)