Cable Tie, Standard, 5" Long, Nylon, Natural Color, 40lb Rating, Bag of 100

Item #: 199918

Cat #: AL-05-40-9-C

UPC: 705591002432

to view pricing and more.
Documents & Guides
Cable Tie, Standard, 5" Long, Nylon, Natural Color, 40lb Rating, ORDER OF 1 EACH = BAG OF 100

Overview

Cable Tie, Standard, 5" Long, Nylon, Natural Color, 40lb Rating, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591002432, AL-05-40-9-C

Specifications

Color: Natural
Weight Capacity: 40 lbs
Length: 5 in
Material: Nylon
Color: Natural
Length: 5 in
Weight Capacity: 40 lbs
Material: Nylon