Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1999314

Cat #: STP28X15MGR

UPC: 074983027668

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 15m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 15m.
Also known as: 074983027668, STP28X15MGR

Specifications

Color: Green
Color: Green