Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1999315

Cat #: STP28X20MGR

UPC: 074983028917

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 20m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 20m.
Also known as: 074983028917, STP28X20MGR

Specifications

Color: Green
Color: Green