Meter Stack, 2 Position, 400 Amp Bus, 200 Amp Socket

Item #: 199941

Cat #: SP4212RJL

UPC: 783643624719

to view pricing and more.
Documents & Guides
Meter Stack, 2 Position, 400 Amp Bus, 200 Amp Socket, 5 Terminal, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack, 2 Position, 400 Amp Bus, 200 Amp Socket, 5 Terminal, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643624719, SP4212RJL

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Spaces: 2
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Spaces: 2
Sockets: 1