General Purpose Strip, 4', 32W, T8, 120-277V

Item #: 199943

Cat #: CH232-B11B2-UNV-6

UPC:

to view pricing and more.
Documents & Guides
General Purpose Strip, Low-Profile, 4 ft, T8, 2 Lamp, 32 Watt, 120-277 Volt, Electronic Ballast

Overview

General Purpose Strip, Low-Profile, 4 ft, T8, 2 Lamp, 32 Watt, 120-277 Volt, Electronic Ballast
Also known as: CH232-B11B2-UNV-6

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent