This product has been discontinued.

Incandescent Lamp, 60A, 120V
Item #: 199949
Cat #: 60A-52A/EW-120V-48PK-PLC
UPC: 046677222376
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60A, 120VIncandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 890, Color Temperature: 2760K, Rated Average Life: 2,000 Hrs. Color: Frost.
Overview
Incandescent Lamp, 60A, 120VIncandescent Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 890, Color Temperature: 2760K, Rated Average Life: 2,000 Hrs. Color: Frost.
Also known as: 046677222376, 60A-52A/EW-120V-48PK-PLC
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 2760 (Warm White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 890 |
| Wattage: | 60 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 890 |
| Shape: | A19 (Arbitrary) |
| Color Temperature: | 2760 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Light Technology: | Incandescent |