Meter Stack, 4 Position, 400 Amp Bus, 200 Amp Socket

Item #: 199970

Cat #: SP4412RJL

UPC: 783643624733

to view pricing and more.
Documents & Guides
Meter Stack, 4 Position, 400 Amp Bus, 200 Amp Socket, 5 Terminal, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Stack, 4 Position, 400 Amp Bus, 200 Amp Socket, 5 Terminal, NEMA 3R, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643624733, SP4412RJL

Specifications

Spaces: 4
Amps: 400
Mounting: Surface
Phase: 1
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Sockets: 1