This product has been discontinued.

Incandescent Bulb, A19, 60W, 130V, Frosted
Item #: 200015
Cat #: 60A19/35-130V-48PK-PLC
UPC: 046677222482
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, A19, 60W, 130V, FrostedIncandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2590K, Rated Average Life: 1750 Hours, Lamp Finish: Frosted
Overview
Incandescent Bulb, A19, 60W, 130V, FrostedIncandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), Lumens: 540, CRI: 100, Color Temperature: 2590K, Rated Average Life: 1750 Hours, Lamp Finish: Frosted
Also known as: 046677222482, 60A19/35-130V-48PK-PLC
Specifications
| Lumens: | 540 |
| Base: | Medium Screw (E26) |
| Volts AC: | 130 |
| Color Temperature: | 2590 (Warm White) |
| Color: | Frosted |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Incandescent |
| Lumens: | 540 |
| Volts AC: | 130 |
| Color: | Frosted |
| Wattage: | 60 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2590 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Shape: | A19 (Arbitrary) |