This product has been discontinued.

Slide Dimmer, 600W, Single-Pole, Skylark, Gray
Item #: 200020
Cat #: S-600PH-GR
UPC: 027557684750
to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Gray
Overview
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Gray
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in gray
Also known as: 027557684750, S-600PH-GR
Specifications
| Wattage: | 600 |
| Type: | Slide, Preset, Single-Pole |
| Volts AC: | 120 |
| Color: | Gray |
| Poles: | 1 |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Wattage: | 600 |
| Volts AC: | 120 |
| Poles: | 1 |
| Dimmable: | Yes |
| Type: | Slide, Preset, Single-Pole |
| Color: | Gray |
| Mounting: | Knuckle |
| Light Technology: | Halogen, Incandescent |