Digital Fade Dimmer, Decora, 1000W, Maestro, Ivory

Item #: 200028
Cat #: MA-1000-IV
UPC: 027557687607
Sign In or Register to view pricing and more.
Maestro Digital Fade Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Ivory

Overview

Maestro Digital Fade Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Ivory
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557687607, MA-1000-IV

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Wattage: 1000
Type: Multi-Location
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Family / Style: Maestro
Color: Ivory
Type: Multi-Location
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)