15A 120/277VAC S WIRE COMM SP SW GRY

Item #: 200030

Cat #: CS15AC1-GRY

UPC: 785007126563

to view pricing and more.
Documents & Guides
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, Gray.

Overview

Commercial 1pole Switch, Side Wire, 15amp 120/277volt, Gray.
Also known as: 785007126563, CS15AC1-GRY

Specifications

Type: Switch
Color: Gray
Poles: 1
Amps: 15
Mounting: Wall
Type: Switch
Poles: 1
Mounting: Wall
Color: Gray
Amps: 15