Meter Socket, Ringless, 320A, 1PH, 3W, 4 Jaws, Series A-L, Lever Bypass, Jaw Release

Item #: 2000316

Cat #: 1009788A

UPC: 785901478713

to view pricing and more.
Documents & Guides
Meter Socket, Ringless, 320 Amp, 1-Phase, 3-Wire, 4 Jaws, Series A-L, Lever Bypass, Jaw Release, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Ringless, 320 Amp, 1-Phase, 3-Wire, 4 Jaws, Series A-L, Lever Bypass, Jaw Release, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D individual meter socket is a single phase, ringless meter socket device for single family residential construction. This socket underground feed has provisions to feed a downstream main lug load center, a main breaker load center, or an individually enclsoed service disconnect. This socket is an A-L ACPL closing plate type with 4 jaws and a lever bypass, and a current rating of 320A. This unit has a rated operational voltage of 600 VAC and a short circuit current rating of 10,000 RMS symmetrical amperes. It also has a NEMA type 3R enclosure that is supplied with a bonded neutral, and hub opening in top endwall. This hub opening will require the use of a bolt on hub or closing plate. Unit is UL listed. This meter socket has a 320 A rating. This unit can be for a feed from an overhead or underground service. This unit has a NEMA 3R surface mounting enclosure. The studs will accept one 600 kcmil or two 350 kcmil copper or aluminum wires. This individual meter socket is UL Listed.

Also known as: 785901478713, 1009788A

Specifications

Amps: 320
Phase: 1
Jaws: 4
Volts AC: 600
Standards: California Proposition 65
Amps: 320
Jaws: 4
Standards: California Proposition 65
Phase: 1
Volts AC: 600